Shop All Disposable Suits & Coveralls
Gemplers
10 PK, White, Polypropylene
Mfr # CVL-SMS-AS-S
Zoro # G902681458
product price: $14.85
/pk 10, $1.48/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Width 12
- Height 2
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # CVL-SMS-AS-S
- Zoro # G902681458
- UPC # 75824731674
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Width | 12 |
Height | 2 |
Length | 12 |
Outside Diameter | 3.65 |
Details
Color | White |
Material | Polypropylene |
Description
Gemplers Protective Coveralls protect you during dirty jobs like sweeping dusty areas, vehicle and equipment maintenance, handling feed or dry fertilizers, fiberglass handling and paint spraying. White color. Pkg. of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- HY-KO Dog On Premises Sign 10" x 14", 5PK (A29131)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPRE-04-L)
- GEMPLERS 10 PK, White, Polypropylene (CVL-SMS-AS-5X)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYMD000600)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVC11-L)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBMD0025CM)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, L, White, PK25, L, 25 PK, White, SMS, Zipper (2222)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- Gemplers Workwear and Protective Clothing