Shop All Disposable Suits & Coveralls
Gemplers
10 PK, White, Polypropylene
Mfr # CVL-SMS-AS-5X
Zoro # G602681437
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Height 11.1
- Length 12.6
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # CVL-SMS-AS-5X
- Zoro # G602681437
- UPC # 75824731681
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height | 11.1 |
Length | 12.6 |
Width | 10.5 |
Outside Diameter | 4.05 |
Details
Color | White |
Material | Polypropylene |
Description
Gemplers Protective Coveralls protect you during dirty jobs like sweeping dusty areas, vehicle and equipment maintenance, handling feed or dry fertilizers, fiberglass handling and paint spraying. White color. Pkg. of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS X-ACTO Self-Healing Cutting Mats, Gray, 12" W x 18" L (EPIX7761)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue (54423)
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- KLEENGUARD 2X-Large, 25 PK, White (KCC 46105)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7219GT-L)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHXL001200)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG0025CS)
- Gemplers Disposable Clothing