Shop All Safety Culture Signs
Gemplers
0.1H, 10W, Plastic, X1584
Mfr # X1584
Zoro # G702696744
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 0.1
- Sign Material Plastic
- Length 14
- Outside Diameter 0.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # X1584
- Zoro # G702696744
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 |
Height | 0.1 |
Length | 14 |
Outside Diameter | 0.28 |
Details
Sign Material | Plastic |
Description
This Gempler's Required Emergency Information sign measures 10"W x 14"H and is made of exterior-grade plastic. Contain the required posting information for the nearest police, medical, fire and "other" emergency facilities, including the name, street address, city and phone number.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (87151)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Royal Blue (GWRBN48100)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- SIGNMISSION OSHA EMERGENCY Sign, Phone 911 Only W/ Symbol, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-EM-A-710-V-10461)
- BRADY Brady B30 IndoorOutdoor Industrial Vinyl Labels, 214W X 100'L, White, B30C2250595WT (B30C-2250-595-WT)
- SIGNMISSION OSHA Danger Sign, No Climbing, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Bilingual Spanish, PK10 (OS-DS-D-35-VS-1791-10PK)
- SIGNMISSION OSHA WARNING Sign, Please Watch For Vehicles, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-WS-A-710-V-13438)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Your Head!, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-WS-P-1824-V-13313)
- ACCUFORM Severe Weather Safety Sign (MFEX541VP)
- Gemplers Safety Culture Signs