Shop All Security & Access Signs
Gemplers
0.1 Height, 7 Width, Corrugated plastic
Mfr # 2256
Zoro # G902696841
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Height 0.1
- Sign Material Corrugated plastic
- Outside Diameter 0.06
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # 2256
- Zoro # G902696841
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 |
Height | 0.1 |
Outside Diameter | 0.06 |
Length | 8 |
Details
Sign Material | Corrugated plastic |
Description
The EPA makes exceptions in the size of warning signs for certain situations, including areas too small for standard-sized signs. These GEMPLER'S WPS signs are perfect for greenhouses, nurseries or farms where standard warnings won't fit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 96 Hours 15/16" x 3" White w/Red (NTUBE-96)
- KLEENGUARD 3X-Large, 25 PK, White, SMS-Based Material (48976)
- CHEMSPLASH Collared Chemical Resistant Coveralls, L, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-L)
- GEMPLERS 0.1 Height, 14 Width, .024-ga. Polyethylene (D2310)
- NMC Danger Hazard Area No Unauthorized Personnel Sign, D410PB (D410PB)
- LYLE Decal Danger Do Not Enter, 14"x10" (LCU4-0554-ND_14X10)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- LYLE Restriction Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1005-NP_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1445-RA_10X7 (U5-1445-RA_10X7)
- SIGNMISSION OSHA Notice Sign, 18" H, 12" W, Rigid Plastic, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-P-1218-V-14741)
- Gemplers Security & Access Signs