Shop All Chemical, Gas & Hazardous Material Signs
Gemplers
0.1 Height, 14 Width, Plastic
Mfr # V600
Zoro # G802696743
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 0.1
- Length 21
- Outside Diameter 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # V600
- Zoro # G802696743
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 |
Height | 0.1 |
Length | 21 |
Outside Diameter | 0.3 |
Details
Sign Material | Plastic |
Description
This 14"W x 21"H bilingual fumigant warning sign has an EPA-accepted format that warns employees of fumigant applications. Sign reads: Danger Area Under Fumigation Do Not Enter. Information includes: Name of fumigant; start date/time and end date/time of fumigation; do not enter until date/time; active ingredient in product; applicator name; address and phone number of applicator. Use a grease pencil or china marker to enter data on the sign then wipe off with mineral spirits. Sign's ink and 0.030-ga. plastic material are treated for a long outdoor life. Can be used with our galvanized steel sign holder (Item # FH1421, sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- NMC Fire Extinguisher Sign, 14 in Height, 10 in Width, Rigid Plastic (FGA3RB)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- GEMPLERS GEMPLER'S Connecticut Lawn Pesticide Application Signs (P55RU25Y/B 5V-299)
- NMC Danger Explosive Sign, D518PB (D518PB)
- NMC Danger Hazard Equipment, DGA80P (DGA80P)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- NMC Danger, Diesel Fuel, DGA84PB (DGA84PB)
- NMC Contains Asbestos Fibers May Cause Cance, D24RC (D24RC)
- Gemplers Signs