Shop All Security & Access Signs
Gemplers
0.1 Height, 14 Width, Corrugated Plastic
Mfr # D1899
Zoro # G902696247
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14
- Height 0.1
- Sign Material Corrugated Plastic
- Outside Diameter 0.3
- Length 20.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # D1899
- Zoro # G902696247
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 |
Height | 0.1 |
Outside Diameter | 0.3 |
Length | 20.8 |
Details
Sign Material | Corrugated Plastic |
Description
Quickly alerts others to recent pesticide applications with room to provide specific information including pesticide used and date of application. This wind- and weather-resistant Pesticide Warning Sign features the correct legend and legend size that makes it EPA-approved. Plus, sign provides extra space for naming the pesticide used, date of application and when the Restricted Entry Interval (REI) expires.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- GASCO Calibration Gas, Helium, 74 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (74L-HELIUM)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- GEMPLERS 0.1 Height, 14 Width, .024-ga. Polyethylene (D2310)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- LYLE Only Notice, Decal, Reflective, 5"x3.5" (LCU5-0206-RD_5X3.5)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Chemical Storage Area Keep Out Spanish (OS-DS-A-1014-VS-1063)
- NMC Admittance Onlyto Personnel Working In Sign, D400P (D400P)
- LYLE Keep Door Closed Notice, Plastic, 10"x7" (LCU5-0005-NP_10X7)
- Gemplers Security & Access Signs