Shop All Security & Access Signs
Gemplers
0.1 Height, 14 Width, 4-Mil Vinyl
Mfr # D1895-V
Zoro # G902696254
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 0.1
- Sign Material 4-Mil Vinyl
- Outside Diameter 0.1
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # D1895-V
- Zoro # G902696254
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 |
Height | 0.1 |
Outside Diameter | 0.1 |
Length | 16 |
Details
Sign Material | 4-Mil Vinyl |
Description
Quickly alert others to recent pesticide applications. This wind- and weather-resistant Pesticide Warning Sign features the correct legend and legend size that makes it EPA-approved. Available with vertical fluting, so it will slide onto the top of a step stake (Item # 214475, sold separately). White background, red and black lettering. Sign reads: Danger Pesticides Keep Out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, M, PR (251066)
- GEMPLERS 0.1 Height, 14 Width, .024-ga. Polyethylene (D2310)
- NMC Danger No Trespassing Sign, D81A (D81A)
- NMC Caution Stay Clear Sign, C353PB (C353PB)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370PB (ESN370PB)
- NMC Caution Do Not Smoke Eat Or Drink In This Area Sign, C464RB (C464RB)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- Gemplers Security & Access Signs