Shop All Security & Access Signs
Gemplers
0.1 Height, 11.2 Width, Plastic
Mfr # VYPS
Zoro # G802696552
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2
- Height 0.1
- Sign Material Plastic
- Outside Diameter 0.12
- Length 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # VYPS
- Zoro # G802696552
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 11.2 |
Height | 0.1 |
Outside Diameter | 0.12 |
Length | 11.2 |
Details
Sign Material | Plastic |
Description
This "Posted - Private Property No Hunting" Sign is printed on high-visibility yellow, 0.024-ga. plastic sheeting that will withstand years of exposure to the elements. Landowner or lessee signs to authorize the posting. Sign measures 11-1/4" x 11-1/4". Yellow background with black lettering. Sign reads: Posted Private Property Hunting, Fishing, Trapping Or Trespassing For Any Purpose Is Strictly Forbidden Violators Will Be Prosecuted.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SparkPlugs Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 33 dB, M, 100 Pairs (6615)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WTA-B)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- GEMPLERS 0.1 Height, 14 Width, .024-ga. Polyethylene (D2310)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-710-V-16330)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- NMC Do Not Play On Or Around Sign, C462PB (C462PB)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34PC (ESN34PC)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Rigid Plastic, NOTICE No Admittance To Server Room Sign, Landscape (OS-NS-P-1014-L-15992)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Visitor Entrance [Right Arrow] Sign With Symbol, Landscape (OS-NS-A-1014-L-18880)
- Gemplers Security & Access Signs