Shop All Security & Access Signs
Gemplers
0.1 Height, 11.2 Width, Plastic
Mfr # VPS-21
Zoro # G302696465
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2
- Height 0.1
- Sign Material Plastic
- Outside Diameter 0.1
- Length 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemplers
- MFR # VPS-21
- Zoro # G302696465
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 11.2 |
Height | 0.1 |
Outside Diameter | 0.1 |
Length | 11.2 |
Details
Sign Material | Plastic |
Description
This Bilingual "Posted - Private Property" Sign is printed on high-visibility yellow, 0.024-ga. plastic sheeting that will withstand years of exposure to the elements. Landowner or lessee signs to authorize the posting. Sign measures 11-1/4" x 11-1/4". Yellow background with black lettering. Sign reads: Posted Private Property Trespassing is strictly forbidden.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PORTWEST Hi-Vis Insulatex Knit Cap (B013)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- GEMPLERS 0.1 Height, 14 Width, .024-ga. Polyethylene (D2310)
- NMC Notice All Vehicles Subject To Search Sign - Bilingual, ESN373RB (ESN373RB)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM141VP (MADM141VP)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign (HS907005)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- Gemplers Signs