Shop All Hanging Scales
Gemoro
Gemoro 9751 1600g x 0.1g Platinum Protector 1601 Scale
Mfr # 9751
Zoro # G704140900
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemoro
- MFR # 9751
- Zoro # G704140900
- Country of Origin China
- Category Hanging Scales
Description
Leave it to GemOro to create the perfect counter-top / portable gold scale for professional jewelers and gold wholesalers. The Platinum PRO Series offers significantly greater capacity than competitive scales, plus the precision, durability and features you need! Unmatched performance, low profile design, rock solid stability and more - at a real value of a price. It is no wonder that GemOro is the leader in precision weighing for the jewelry industry!
1600 x 01.g, dwt, ozt, gn and oz.
Parts counting.
Push-button digital calibration, tare, memory, overload protection and auto-off functions.
Large stainless steel weighing platform.
Extra large adjustable backlit LCD display.
Durable ABS construction with exclusive protective rubberized Dura-Paint with removable protective splashguard dust cover.
Adjustable feet and leveling bubble.
Powered by long-lasting AA alkaline batteries or by its exclusive universal voltage 100v-240v AC adaptor.
Batteries and stainless steel calibration weight included.
5 Year limited replacement warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- CRAYOLA Regular-Size Crayons, PK192 (BIN523008BN)
- BAND-IT Strapping Buckle, 1/2 In., PK10 (GRC724)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- Gemoro Shipping & Packing Scales