Shop All Holiday Decor
Gemmy Industries
Gemmy Industries 266721 Christmas Animated Reindeer Rodeo; Multi Color
Mfr # 266721
Zoro # G303720251
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemmy Industries
- MFR # 266721
- Zoro # G303720251
- UPC # 191245175483
- Country of Origin China
- Category Holiday Decor
Description
Airblown Inflatable Santa Riding A Reindeer, Display This Whimsical Holiday Decoration As A Standalone Or Combine It With Other Airblown Characters To Create A Custom Scene, Includes Everything Needed For Easy Outdoor Setup, Lights Up, Self Inflates In Seconds & Deflates For Easy Storage, & For Indoor & Outdoor Use.
Features- Self-inflates in seconds and deflates for easy storage
- Includes stakes and tethers for outdoor setup
- Color: Multi Color
- Material: Nylon
- Wattage: 80W
- Height: 72.05 in.
- Christmas Theme: Animated Reindeer Rodeo
- Mounting: Ground
- Weight: 8.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- GEMMY INDUSTRIES Gemmy Industries 85764 48 in. Airblown Snoopy & Woodstock On Doghouse (208787)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- SEASONS Crazy Bones Glow in the Dark Halloween Decor (W80635)
- MR. CHRISTMAS TBLTP DECR AA SANTA CLS (10893AC)
- CELEBRATIONS 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S05A)
- ALEXANDER TARON Alexander Taron ADV205 Advent Calendar - Snow Covered Village in The Forest. (ADV205)
- CREATIVE CO-OP BOTTLE BRUSH TREE GREEN 2in. (XM5737)
- Gemmy Industries Holiday Decor