Shop All Radios
Gemini
Professional Power Amp (3,000 Watts)
Mfr # XGA-3000
Zoro # G100700326
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Power Amp
- Color Black
- Width 14.77 in
- Length 19.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14.77 in |
Length | 19.02 in |
Details
Includes | Power Amp |
Color | Black |
Description
Clean, reliable power in a durable 17 lb. enclosure! If you demand professional amplification performance, the Gemini XGA-3000 Professional Power Amp is ideal for delivering pure, consistent wattage night after night, year in and year out. This system brings 3,000 watts of Instant Peak Power, ideal for PA systems and DJ rigs. It features patented front to rear airflow technology powered by a variable speed thermal stabilizer to guarantee seamless, reliable performance every single night. The XGA-3000 offers clean, dependable power in a lightweight body at an unmatched value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Universal Device Stand, PLPTS4X2 (PLPTS4X2)
- TRIPP LITE USB Cable, Black, 480Mbps, 6 ft. (UR050-006)
- NINTENDO Switch OLED Gaming Console Mario Red Edition (HEGSRAAAA)
- ILC Replacement for Morita 6905-006 Battery (6905-006)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- JACKPAK Radio/4000 mAh/Weather/AUX Music Player/Flashlight/SOS/Wall Charger, Hand Crank, Solar Panel/USB (5180417)
- Gemini Radios