Shop All Radios
Gemini
Gsys-2000 Home Party System
Mfr # GSYS-2000
Zoro # G000700310
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31.9"
- Width 9.8"
- Features Microphone, Equalizer, Radio, Guitar Input Jack Plug, Built-in Subwoofer
- Product Type Speaker System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 31.9" |
Width | 9.8" |
Details
Features | Microphone, Equalizer, Radio, Guitar Input Jack Plug, Built-in Subwoofer |
Product Type | Speaker System |
Description
Pump up the party with the Gemini . Enjoy plenty of music streaming options that will add life to any occasion. Bluetooth audio streaming plays all of your favorite songs wirelessly, and the built-in LEDs add visual effects to the beat! Use the system at home, as it's ideal for all of your audio and crowd control needs. Additional features include USB and SD Card readers and a FM radio. Get the party going with the GSYS-2000 system!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- ILC Replacement for Panasonic Br2477a/fb (BR2477A/FB PANASONIC)
- AS SEEN ON TV SIGHT BULB WIFI WHITE 1PK (5330503)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- ETON WTHR ALRT RADIO FLASHLGT (ARCFRX3+WXR)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- Gemini Radios