Shop All PA System Accessories
Gemini
Compact 12 Channel Bluetooth Audio Mixer With USB 12 Ins, 2 Bus, 3 Band EQ
Mfr # GEM-12USB
Zoro # G207353883
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2.2"
- Width 9.7"
- Number of Channels 12
- Built-in Effects Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemini
- MFR # GEM-12USB
- Zoro # G207353883
- UPC # 747705007117
- Country of Origin China
- Category PA System Accessories
Dimensions
Height | 2.2" |
Width | 9.7" |
Details
Item | Audio Mixer |
Color | Black |
Number of Channels | 12 |
Built-in Effects | Yes |
USB | Yes |
Headphone | Yes |
Number of Inputs | 12 |
Number of Effects | 3 |
Number of EQ Bands | 3 |
Effects Type | EQ |
Bluetooth | Yes |
Description
MASTER CONTROL ANYWHERE This Gemini GEM12USB Compact Professional Mixer has Lightweight and TravelSized Dimensions Featuring 12 Channels, a UserFriendly Interface, and USB Playback and Bluetooth Streaming Capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- GEMINI 2 Channel Bluetooth DJ mixer (MXR-01BT)
- GEMINI Dual channel UHF Wireless system headsetlavalier (UHF-02HL-S34)
- GEMINI USB Media Player and MIDI controller with 43 screen 8 touch sensitive jog wheel (MDJ-900)
- GEMINI Single-Channel UHF Microphone System, UHF-01M-F1 (UHF-01M-F1)
- GEMINI CD USB Media Player and MIDI controller with 43 screen 5 touch sensitive jog wheel (MDJ-600)
- GEMINI Professional USB Media Player (MDJ-500)
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- Gemini PA System Accessories