Shop All Radios
Gemini
Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack
Mfr # TT-900BB
Zoro # G807149237
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bluetooth Compatible Yes
- Color Black
- Features Auto-stop
- Number of Record Speeds 3
- Drive Type Belt Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Record Turntable |
Bluetooth Compatible | Yes |
Color | Black |
Features | Auto-stop |
Number of Record Speeds | 3 |
Drive Type | Belt Drive |
Tone Arm Operation | Automatic |
Audio Line Out | Yes |
Product Series | TT |
Record Speed Supported (rpm) | 33 |
Description
Gemini's new TT900 Turntable Stereo System combines the sharp good looks of modern design with the rich warm sound of analog vinyl to create the ultimate bookshelf stereo system Allows you to Enjoy Your Favorite Music And Audio , Its Visual Stunning Des
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER Time Timer Watch, Large, Sequoia Green (TTW8AB-LRG-W)
- MOXA 2Prt Rs-232/422/485 Advnc Modbus Tcp, Ser. Communication, Mgate Mb3270 (MGate MB3270)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- TP-LINK Omada VPN Router with 10G Ports (ER8411)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- DURSTON MANUFACTURING INCLUDES: VIMMS64 & VIV458L (VIMMS64/V458L)
- SEM PRODUCTS SOUND DAMPENING MATERIAL (SE39977)
- Gemini Radios