Shop All Radios
Gemini
6.5" 150-Watt Bluetooth Rechargeable Karaoke Portable Party w Disco & LED Lights, Wired , & Remote
Mfr # MPA-K650
Zoro # G502679305
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The MPA-K650 is a Karaoke Portable Party System with Bluetooth, USB, SD Card and FM radio playback plus aux and microphone inputs—all in an ultra-portable package. Bring your party to life with its dazzling LED speaker panel and disco dome light! Party lights can be turned on or off from the speaker's front panel. The MPA-K650 packs 150 watts peak power into a compact package, pushing a 6-1/2 in. woofer for sound that’s loud yet clean. Adjustable microphone volume and echo effect allow you to dial in your preferred sound. A wired microphone is included! The long-lasting battery with AC charge port and an easy carry strap provide ultra portability. The wireless remote allows you to move about the party untethered while staying in control of the sound. Bring your party to life with the MPA-K650.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- DETEX 3-Point Emergency Exit (Deadbolt Function) Alarm Device, LC, 48", Gray (ECL-230X-TDB)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackBlack (TT-900BB)
- GEMINI Belt Drive Turntable Set, 3 Speed Record Player W 2 Speakers BlackWhite (TT-900BW)
- GEMINI Professional Power Amp (3,000 Watts) (XGA-3000)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- MONOPRICE Metal Kazoo (616200)
- Gemini Radios