Shop All Back-Up & Rear View Cameras
Gemineye
Rear View Back Up Camera System, 4-5/16"
Mfr # EC4210B-K
Zoro # G2122458
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CMOS
- Monitor Type LCD
- Viewing Angle 170 Degrees
- Monitor Size 4.3 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemineye
- MFR # EC4210B-K
- Zoro # G2122458
- UPC # 758379076040
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 4.3 in |
Manufacturers Warranty Length | 1 yr |
Monitor Length | 10 3/16 in |
Monitor Height | 3 1/2 in |
Monitor Display Size | 4.3 in |
Monitor Width | 13/16 in |
Description
Rear View Backup Camera System, Connectivity No Connectivity, Camera Types Included License Plate Camera, Camera Resolution 720p, Monitor Display Size 4.3 in, Operating Voltage 12V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Not Applicable, Connection Type Wired, Features (2) Camera Expandable, License Plate Bracket Camera, Mirror Integrated Monitor, Impact Rating 10G, IP Rating IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 6, M120751 (M120751)
- SUR&R Bleeder Screw, M10 x 1.2 Thread Sz, PK5 (BB05)
- RENOWN 12 in. x 12 in. General Purpose Microfiber Cleaning Cloth in Red, 12PK (REN01212-REZ)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- GEMINEYE Back Up Camera System, 5" (EC5000B-K)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- GEMINEYE Back Up Camera System, 7" (EC7003-K)
- GEMINEYE Quad View Reversing System, 7" (EC7000-QK)
- GEMINEYE Back Up Camera System, 5-39/64" (EC5603-K)
- GEMINEYE Back Up Camera System, 7" (EC7008-WK2)
- OPTIMO ELECTRONICS Camera and Reverse Sonar System (SYS-7311ED-SONAR)
- Gemineye Back-Up & Rear View Cameras