Shop All Back-Up & Rear View Cameras
Gemineye
Quad View Reversing System, 7"
Mfr # EC7000-QK
Zoro # G2123401
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type CMOS
- Monitor Type LCD
- Viewing Angle 120 Degrees
- Monitor Size 7 in
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemineye
- MFR # EC7000-QK
- Zoro # G2123401
- UPC # 758379066270
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Monitor Height | 3 in |
Monitor Display Size | 7 in |
Monitor Length | 2 7/8 in |
Monitor Width | 2 5/8 in |
Description
Quad View Reversing System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Connection Type Wired, Features Touchscreen Menu Control, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Height 3 in, Monitor Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 0.75 ft. L, PK5 (983-71)
- KATS Lower Radiator Hose Heater, 3" (14900)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- WALKER EXHAUST Exhaust Flex Connector, 36541 (36541)
- GEMINEYE Back Up Camera System, 5-39/64" (EC5603-K)
- GEMINEYE Back Up Camera System, 7" (EC7003-K)
- GEMINEYE Back Up Camera System, 5" (EC5000B-K)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- GEMINEYE Back Up Camera System, 7" (EC7008-WK2)
- GEMINEYE Square Rear View Camera, 628 x 582 Pixels (EC2020-C)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- Gemineye Automotive Camera Systems