Shop All Automotive Camera System Accessories
Gemineye
Monitor, 7.0" Lcd, Color, 4 Pin
Mfr # M7000B
Zoro # G9546708
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Monitor,7.0" Lcd,Color,4 Pin
- Overall Length 7 3/16 in
- Includes Mounting Hardware, Power Cable
- Overall Width 2 19/32 in
- Overall Height 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemineye
- MFR # M7000B
- Zoro # G9546708
- UPC # 758379050811
- Country of Origin China
- Category Automotive Camera System Accessories
Dimensions
Overall Length | 7 3/16 in |
Overall Width | 2 19/32 in |
Overall Height | 4 13/16 in |
Details
Item | Dash Monitor |
Accessory Type | Monitor,7.0" Lcd,Color,4 Pin |
Includes | Mounting Hardware, Power Cable |
Product Type | Dash Monitor |
Features | 4-Pin Connector, Internal Controller, Mirror Image, Sunshade |
Compatible with Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Part Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use with Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use With Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Description
Dash Monitor, Product Type Dash Monitor, Includes Mounting Hardware, Power Cable, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Features 4-Pin Connector, Internal Controller, Mirror Image, Sunshade, Overall Height 4 13/16 in, Overall Length 7 3/16 in, Overall Width 2 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- KEN-TOOL Double-End Truck Wrench, 7/8 In Hex (TR3)
- HUSKY LINER 14-18 SILVERADO/SIERRA 1500/2500/3500 CREW CAB BLACK GEARBOX (9031)
- DORMAN Door Hinge Spring - Front Upper, 38436 (38436)
- GEMINEYE Monitor, 7.0" Lcd, Color, Audio, 4 Pin (EC7003-M)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- ECCO Audible Device, Loud, 80Db, 12-48Vdc (208120)
- ECCO Camera Cable, 20m 4-Pin (ECTC20-4)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- NEXTBASE GoPack (NBDVRS2GP32)
- CRIMESTOPPER Rs3 Replacement 4-Button Remote (RSTX3G5)
- Gemineye Automotive Camera System Accessories