Shop All Back-Up & Rear View Cameras
Gemineye
Back Up Camera System, 5-39/64"
Mfr # EC5603-K
Zoro # G2123243
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Camera Type CMOS
- Monitor Type LCD
- Viewing Angle 120 Degrees
- Monitor Size 5.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemineye
- MFR # EC5603-K
- Zoro # G2123243
- UPC # 758379057148
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Monitor Size | 5.6 in |
Manufacturers Warranty Length | 1 yr |
Monitor Width | 1 1/16 in |
Monitor Display Size | 5.6 in |
Monitor Height | 4 1/2 in |
Monitor Length | 6 5/16 in |
Description
Back Up Camera System, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 5.6 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Speakers, Connection Type Wired, Features Touchscreen Menu Control, Impact Rating 10G, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Height 4 1/2 in, Monitor Length 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Filter, Spin-On, 8-1/8" L, A Gasket (B40133)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In (F919-C)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- KEYSCO TOOLS Acid Brushes, 12 pcs., 77689 (ALC77689)
- GEMINEYE Square Rear View Camera, 628 x 582 Pixels (EC2020-C)
- GEMINEYE Back Up Camera System, 7" (EC7008-WK2)
- GEMINEYE Quad View Reversing System, 7" (EC7000-QK)
- GEMINEYE Back Up Camera System, 7" (EC7003-K)
- GEMINEYE Back Up Camera System, 5" (EC5000B-K)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7422ED)
- Gemineye Back-Up & Rear View Cameras