Shop All Tacks & Push Pins
Gem
Push Pins, 5/8", Aluminum, PK100
Mfr # CPAL5
Zoro # G4697640
original price:
$8.29
24% off
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.63"
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem
- MFR # CPAL5
- Zoro # G4697640
- UPC # 097099059606
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.63" |
Details
Item | Push Pins,5/8",Aluminum,PK100 |
Color | Silver |
Material | Steel |
Description
Push Pins,5/8 In.,Aluminum,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- SPARCO Paper, Copy, 8.5"x11", Wht, 92Brt, PK10 (SPR06120)
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Ink (91106)
- GEM Push Pins, 1/2", Aluminum, PK100 (CPAL4)
- GEM Clip, T-Pin, 1.5", PK100 (87T)
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- CLI Magnetic Spring Clips, 2", PK12 (68520)
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- ACCO Clip, Magnetic, Large (72133)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- Gem Tacks & Push Pins