Shop All Hard Hat Accessories
Gem Products
Hard Hat Lanyard, For Use With Hard Hats Lime
Mfr # 3150
Zoro # G4387065
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic
- Color Lime
- For Use With Hard Hats
- Includes 45 Degrees Beveled Edge
- Tether Material Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem Products
- MFR # 3150
- Zoro # G4387065
- UPC # 720476191506
- Country of Origin Viet Nam
- Category Hard Hat Accessories
Dimensions
Length | 21 1/2 in |
Height | 8" |
Width | 2" |
Details
Item | Hard Hat Lanyard |
Material | Elastic |
Color | Lime |
For Use With | Hard Hats |
Includes | 45 Degrees Beveled Edge |
Tether Material | Elastic |
Tether Attachment Type | Buckle |
Weight | 1.60 oz |
Description
Hard Hat Lanyard, Color Lime, Tether Material Elastic, Overall Length 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Solid Mix, 28", PK25 (1211514)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- GEM PRODUCTS Hard Hat Lanyard, For Use With Hard Hats Lime (3155)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- PIP Sweat Pad Kit (280-HP1491PAD)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- JACKSON SAFETY For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK (20194)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- Gem Products Hard Hat Accessories