Shop All Tacks & Push Pins
This Product is Discontinued
Gem
Clip, T-Pin, 2", PK100 (Discontinued)
Mfr # 85T
Zoro # G7485591
This Product is Discontinued
Key Features
- Length 2"
- Color Silver
- Includes (100) T-Pins
- Material Nickel-Plated Steel
- Product Type T-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem
- MFR # 85T
- Zoro # G7485591
- UPC # 097099013257
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 2" |
Overall Length | 1 1/2 in |
Details
Item | T-Pins |
Color | Silver |
Includes | (100) T-Pins |
Material | Nickel-Plated Steel |
Product Type | T-Pin |
Head Type | T-Pin |
Description
T-Pins, Nickel-Plated Steel, Silver, Includes (100) T-Pins, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.