Shop All Wire Connectors
Gem By Triplett
RG6 Dual/Tri/Quad Shield cable F M, PK10
Mfr # 0406-6CSQSTP
Zoro # G7229693
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Once the Connector is Properly Installed, it Cannot be Pulled Off
- Finish Nickel-Plated
- Connector Type F-Type
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # 0406-6CSQSTP
- Zoro # G7229693
- UPC # 614395060404
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Silver |
Item | Coaxial Connector |
Features | Once the Connector is Properly Installed, it Cannot be Pulled Off |
Finish | Nickel-Plated |
Connector Type | F-Type |
Impedance | 75 ohm |
Connection | F-Type Male |
Cable Type | RG-6 Dual/Tri/Quad Shielded Cable |
Installation Method | Compression |
Hz | 0 to 1 GHz |
Product Type | Connector |
Maximum Impedance | 75 ohm |
Gender | Male |
Maximum Frequency | 1 GHz |
Compatible Coaxial Cable Type | RG-6 |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Features Once the Connector is Properly Installed, it Cannot be Pulled Off, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- ANDERSON POWER PRODUCTS Cable Clamp, Steel (115G3)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- GIZMO Crimping IDC Type of Connectors onto Ribbon Cable from 6mm Dustage to 27.5m (GI2588838)
- Gem By Triplett Wire Connectors & Disconnects