Shop All Wire Connectors
Gem By Triplett
RG59 PVC/Plenum/Siamese BNC Male C, PK10
Mfr # 302-N2CSTP
Zoro # G7249652
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connector Type BNC
- Finish Nickel-Plated
- Features Once the Connector is Properly Installed, it Cannot be Pulled Off
- Connection BNC Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # 302-N2CSTP
- Zoro # G7249652
- UPC # 814039002979
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Silver |
Connector Type | BNC |
Item | Coaxial Connector |
Finish | Nickel-Plated |
Features | Once the Connector is Properly Installed, it Cannot be Pulled Off |
Connection | BNC Male |
Cable Type | RG-59 Plenum, RG-59 PVC, RG-59 Siamese |
Installation Method | Compression |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Product Type | Connector |
Maximum Frequency | 1 GHz |
Gender | Male |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-59 |
Compatible Cable Fire Rating | Plenum |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Once the Connector is Properly Installed, it Cannot be Pulled Off, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- GROTE Male Pin Plug In (66815)
- Gem By Triplett Wire Connectors & Disconnects