Shop All Wire Connectors
Gem By Triplett
RG59 PVC, RG6 TFE BNC Male 2 Pc Cr, PK10
Mfr # 301-4TP
Zoro # G7249591
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features 2-Piece Connector Construction
- Finish Nickel-Plated
- Connector Type BNC
- Impedance 50 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # 301-4TP
- Zoro # G7249591
- UPC # 614395060206
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Color | Silver |
Features | 2-Piece Connector Construction |
Item | Coaxial Connector |
Finish | Nickel-Plated |
Connector Type | BNC |
Impedance | 50 ohm |
Installation Method | Twist-On |
Cable Type | RG-59 PVC, RG-6 TFE |
Connection | BNC Male |
Hz | 0 to 4 GHz |
Product Type | Connector |
Maximum Frequency | 4 GHz |
Maximum Impedance | 50 ohm |
Gender | Male |
Compatible Coaxial Cable Type | RG-59, RG-6 |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-59, RG-6, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features 2-Piece Connector Construction, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- 3M Displacement Connector, 18-14 AWG, PK100 (560B BOX)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- ABB OHB145J12, PSTL HDL 12X145MM BLACK 3R, 12 (OHB145J12)
- Gem By Triplett Wire Connectors