Shop All Wire Connectors
Gem By Triplett
RG59 PVC, RG6 TFE BNC Male 2 Pc Cr, PK10
Mfr # 301-0TP
Zoro # G7209655
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC Video
- Connector Details 1 x BNC Video
- Product Name Video Connector
- Product Material Polyvinyl Chloride (PVC)
- Product Type Video Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # 301-0TP
- Zoro # G7209655
- UPC # 814039008797
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Connector Type | BNC Video |
Item | RG59 PVC,RG6 TFE BNC Male 2 Pc Cr,PK10 |
Connector Details | 1 x BNC Video |
Product Name | Video Connector |
Product Material | Polyvinyl Chloride (PVC) |
Product Type | Video Connector |
Description
RG59 PVC,RG6 TFE BNC Male 2 Pc Cr,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- DRYCONN Medium Waterproof Wire Connector, PK100 (62241)
- CEP 100A 120/208 4P5W IEC60309 CONN (5100C9W)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- Gem By Triplett Wire Connectors