Shop All Wire Connectors
Gem By Triplett
RG59 BNC Male Uni, Crimp, 75 Ohm, PK10
Mfr # 301-75-2TP
Zoro # G7209472
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC Video
- Product Name 301-75-2TP BNC Connector
- Connector Details BNC Video
- Product Type Video Connector
- Compatibility Uni Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # 301-75-2TP
- Zoro # G7209472
- UPC # 814039008865
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Connector Type | BNC Video |
Item | RG59 BNC Male Uni,Crimp,75 Ohm,PK10 |
Product Name | 301-75-2TP BNC Connector |
Connector Details | BNC Video |
Product Type | Video Connector |
Compatibility | Uni Crimp |
Description
RG59 BNC Male Uni,Crimp,75 Ohm,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- AC WORKS 1ft 3-Phase 20A 250V L15-20P 4-Prong Plug to L6-20R Locking 20A 250V Connector (L1520L620-012)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- GEM BY TRIPLETT High Performance CAT5 Connector, PK50 (CAT6-HPP)
- TECHFLEX Deutsch, Connector Kit, 3 Pin (DT03GY)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- Gem By Triplett Wire Connectors