Shop All Stereo & Optical Audio Cables
Gem By Triplett
CCTV Balun, BNC Male w/Power Lead all
Mfr # BLN-PVRJ45-1
Zoro # G5977630
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24 V AC
- Product Type Video Extender Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem By Triplett
- MFR # BLN-PVRJ45-1
- Zoro # G5977630
- UPC # 814039009961
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Details
Input Voltage | 24 V AC |
Item | CCTV Balun,BNC Male w/Power Lead all |
Product Type | Video Extender Transmitter |
Description
CCTV Balun,BNC Male w/Power Lead all
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 2 Pack White Phone Cord (25 feet) (843631149362)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC Back-UPS 600 BN600 (MAX3931434)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki CKL250 Motorcycle (YTX7L-BS89442)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- STEREN Cable Tie 8in 50lb Nylon Self-Loc, PK 100 (400-828BK)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- MASTER ELECTRONICS Master Electronics EMHD120910 10 ft. 3.5mm Stereo Audio Cable (EMHD120910)
- AXXESS Axxess AXVI6523 Chrysler 2013-Up Data Interface (AXVI6523)
- Gem By Triplett Stereo & Optical Audio Cables