Shop All Stereo & Optical Audio Cables
Gem By Triplett
CCTV Balun, BNC Male to RJ45 Female, PR
Mfr # BLN-RJ452-2PK
Zoro # G5976395
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Color Black
- Features Cable Length 2200 ft, Future Proofs System, Longer Cable Runs
- Number of Ports 2
- Connection A BNC Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem By Triplett
- MFR # BLN-RJ452-2PK
- Zoro # G5976395
- UPC # 814039017164
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Cable Type | Coaxial |
Color | Black |
Features | Cable Length 2200 ft, Future Proofs System, Longer Cable Runs |
Item | Video Adapter |
Number of Ports | 2 |
Connection A | BNC Male |
Connection B | RJ45 Female |
Product Type | Video Adapter |
End 2 Connection Type | RJ45 Female |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 1 Connection Type | BNC Male |
Total Number of Adapters | 2 |
Description
Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 2, End 2 Number of Connections 1, Color Black, End 1 Connection Type BNC Male, End 2 Connection Type RJ45 Female, Product Type Video Adapter, Features Cable Length 2200 ft, Future Proofs System, Longer Cable Runs, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- GEM BY TRIPLETT CCTV Balun, BNC Male w/Power Lead all (BLN-PVRJ45-1)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- STEREN UHF-UHF Mini-RG8x Cable, 12ft (205-712)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- Gem By Triplett Stereo & Optical Audio Cables