Shop All Closed Circuit TV System Accessories
Gem By Triplett
5 MP Video/Power Hub, 4 Position
Mfr # HDHUB-4PVP
Zoro # G7699061
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 7 1/8 in
- Cable Type Cat5, Cat5e, Cat6
- Features 5MP High Performance Video Hub 4-Position
- Size 11 in x 7.1 in x 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem By Triplett
- MFR # HDHUB-4PVP
- Zoro # G7699061
- UPC # 614395060367
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 1/8 in |
Size | 11 in x 7.1 in x 2.6 in |
Overall Depth | 2 5/8 in |
Overall Width | 11 in |
Details
Item | 5 MP Video/Power Hub, 4 Position |
Color | Black |
Cable Type | Cat5, Cat5e, Cat6 |
Features | 5MP High Performance Video Hub 4-Position |
Connector Type | RJ45 Female |
Ports | 4 |
Installation Method | Plug In |
Connection | RJ45 |
Product Type | Video Hub |
Maximum Frequency | 60 Hz |
Number of Ports | 4 |
Compatible Cable Performance Category | 5e |
Description
5 MP Video/Power Hub, 4 Position, Features 5MP High Performance Video Hub 4-Position, Number of Ports 4, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Height 7 1/8 in, Overall Width 11 in, Overall Depth 2 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 5250 Discovery / Pro Elite (MAX3536206)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for WPX4L Arctic Cat, Polaris, BRP (YTX4L-BS156215)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- CREE Junction Box Mount (IG-JBWH)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- VERACITY Poe Splitter Pass Through12V Dc Jack (VOR-OB12)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- Gem By Triplett Closed Circuit TV Systems & Accessories