Shop All Closed Circuit TV System Accessories
Gem By Triplett
5 MP Video/Power Hub, 16 Position
Mfr # HDHUB-16PVP
Zoro # G7701904
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 7 7/8 in
- Size 17 in x 7.9 in x 2.6 in
- Features 36V, 5MP High Performance Video Power Hub 16-Position
- Connector Type RJ45 Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gem By Triplett
- MFR # HDHUB-16PVP
- Zoro # G7701904
- UPC # 614395060343
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 7/8 in |
Size | 17 in x 7.9 in x 2.6 in |
Overall Width | 17 in |
Overall Depth | 2 5/8 in |
Details
Item | 5 MP Video/Power Hub,16 Position |
Color | Black |
Features | 36V, 5MP High Performance Video Power Hub 16-Position |
Connector Type | RJ45 Female |
Cable Type | Cat5, Cat5e, Cat6 |
Connection | RJ45 |
Installation Method | Plug In |
Ports | 16 |
Product Type | Video Hub |
Compatible Cable Performance Category | 5e |
Number of Ports | 16 |
Maximum Frequency | 60 Hz |
Description
5 MP Video/Power Hub,16 Position, Features 36V, 5MP High Performance Video Power Hub 16-Position, Number of Ports 16, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Height 7 7/8 in, Overall Width 17 in, Overall Depth 2 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- INVID TECH Hard Drive, For All Video Recorders (IHDD-8TB)
- VERACITY Outreach Max G Poe-Powered Poe Extender (100M/Unit) (VOR-ORM-G)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- ACTI Wall Mount Adapter, 1-1/16 in. H, Ceiling (PMAX-1017)
- CREE Junction Box Mount (IG-JBWH)
- Gem By Triplett Closed Circuit TV Systems & Accessories