Shop All Closed Circuit TV System Accessories
Gem By Triplett
5 MP Video Hub, 8 Position
Mfr # HDHUB-8P
Zoro # G7656632
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 3 in
- Size 7 in x 4 in x 1.75 in
- Features Built-In TVS for Surge Protection, Lightning Protection Design Grade III
- Connector Type RJ45 Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem By Triplett
- MFR # HDHUB-8P
- Zoro # G7656632
- UPC # 614395060374
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 in |
Size | 7 in x 4 in x 1.75 in |
Overall Depth | 5 in |
Overall Width | 9 in |
Details
Item | 5 MP Video Hub, 8 Position |
Color | Black |
Features | Built-In TVS for Surge Protection, Lightning Protection Design Grade III |
Connector Type | RJ45 Female |
Cable Type | Cat5e, Cat6 |
Installation Method | Plug In |
Connection | RJ45, Terminal Blocks |
Ports | 8 |
Product Type | Video Hub |
Number of Ports | 8 |
Compatible Cable Performance Category | 5e |
Maximum Frequency | 60 Hz |
Description
5 MP Video Hub, 8 Position, Features Built-In TVS for Surge Protection, Lightning Protection Design Grade III, Number of Ports 8, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Height 3 in, Overall Width 9 in, Overall Depth 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- LOGITECH Headset, USB H570E Mono, Black (981-000570)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- ACTI Wall Mount, White, 6-57/64" D, Aluminum (PMAX-0333)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- INVID TECH Wall Mount, Fits Vision Series Cameras (IVM-PTZWALL1)
- ACCESSORIES 12V DC, 9CH 10 Amp Power Box, PTC Fuse (CP1209-10A)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- Gem By Triplett Closed Circuit TV Systems & Accessories