Shop All Closed Circuit TV System Accessories
Gem By Triplett
5 MP Video Hub, 16 Position
Mfr # HDHUB-16P
Zoro # G7699673
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 4 3/8 in
- Features Built-In TVS for Surge Protection, Lightning Protection Design Grade III
- Cable Type Cat5, Cat6
- Size 17 in x 4.4 in x 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gem By Triplett
- MFR # HDHUB-16P
- Zoro # G7699673
- UPC # 614395060336
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 4 3/8 in |
Size | 17 in x 4.4 in x 1.75 in |
Overall Depth | 1 3/4 in |
Overall Width | 17 in |
Details
Item | 5 MP Video Hub,16 Position |
Color | Black |
Features | Built-In TVS for Surge Protection, Lightning Protection Design Grade III |
Cable Type | Cat5, Cat6 |
Connector Type | RJ45 Female |
Ports | 16 |
Connection | RJ45, Terminal Blocks |
Installation Method | Plug In |
Product Type | Video Hub |
Maximum Frequency | 60 Hz |
Number of Ports | 16 |
Compatible Cable Performance Category | 5e |
Description
5 MP Video Hub,16 Position, Features Built-In TVS for Surge Protection, Lightning Protection Design Grade III, Number of Ports 16, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Height 4 3/8 in, Overall Width 17 in, Overall Depth 1 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for SH4.5-12, SH 4.5-12 - 4 Pack (ML5-12MP4184209)
- GEM BY TRIPLETT 5 MP Video/Power Hub, 16 Position (HDHUB-16PVP)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- VIVOTEK Conduit Box (AM-719)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- WD PURPLE WD 3TB Purple 3.5" Hard Drive (C-HDD3000-PUR)
- SKYHAWK Seagate Surveillance AI 10TB (C-HDD10T-VE)
- Gem By Triplett Closed Circuit TV System Accessories