Shop All Power Strips
Geist
10-OUTLET SURGE SUPRESSOR, 19" RACKMOUNT 15 AMP 720JOULES, 1U BLACK
Mfr # SP104-10
Zoro # G0195956
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Type Rack Mount Pdu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geist
- MFR # SP104-10
- Zoro # G0195956
- Country of Origin Unknown
- Category Power Strips
Details
Number of Outlets | 10 |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Green (HS359-S10-GREEN)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- PRIME Prime PB801120 6 Outlet Black Metal Power Strip with 10 ft. Cord (PB801120)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- Geist Power Strips