Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-2x4
Mfr # L99385
Zoro # G212043304
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L99385
- Zoro # G212043304
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2" |
Description
GEHL-L99385,SK-I-U-10-2x4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S71-4)
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z820)
- CLIMAX METAL PRODUCTS 2C-150-S Two-Piece Clamping Collar (2C-150-S)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- ENERPAC Thermostat (DA5135380)
- PRINCE Rod End Clevis (100000577)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- ENERPAC Service OnlySpringPurchase (BL10967)
- Gehl - After Market Parts Parts & Accessories