Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 3-1/2 X 4-1/2
Mfr # L99376
Zoro # G612043331
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-1/2"
- Shank Dia. (In.) 4-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L99376
- Zoro # G612043331
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3-1/2" |
Shank Dia. (In.) | 4-1/2"" |
Description
GEHL-L99376,3.500 X 4.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- Gehl - After Market Parts Hydraulic Cylinder Parts