Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 3-1/2 X 4-1/2
Mfr # L97713
Zoro # G412042442
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-1/2"
- Shank Dia. (In.) 4-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L97713
- Zoro # G412042442
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3-1/2" |
Shank Dia. (In.) | 4-1/2"" |
Description
GEHL-L97713,3.500 X 4.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (PW204PP)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- Gehl - After Market Parts Hydraulic Cylinder Parts