Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 2 X 3
Mfr # L98848
Zoro # G312043297
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2"
- Shank Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L98848
- Zoro # G312043297
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2" |
Shank Dia. (In.) | 3" |
Description
GEHL-L98848,2 X 3,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Thread Cutting Oil, Dark, Extreme Pressure Additive, Oil, 1 Gal Bottle (01G-TCO14)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- Gehl - After Market Parts Hydraulic Cylinder Parts