Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/4 X 4-1/2
Mfr # L97715
Zoro # G312042412
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2-1/2"
- Shank Dia. (In.) 4-1/2""
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L97715
- Zoro # G312042412
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2-1/2" |
Shank Dia. (In.) | 4-1/2"" |
Description
GEHL-L97715,2.250 X 4.500,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Hose Barb Male (4601-12-12-NWO-FG)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 ZZ FM222)
- ARROW PNEUMATICS Valve Kit (VK35)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- ENERPAC Cylinder Handle Zg25Te (671701-01)
- ENERPAC REP5, Plunger Clevis Eye for 5 ton Cylinders (REP5)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- Gehl - After Market Parts Parts & Accessories