Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/2 X 4
Mfr # L99059
Zoro # G712043224
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L99059
- Zoro # G712043224
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2-1/2" |
Description
GEHL-L99059,2.500 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- GAST Valve 56Fr Sp Af544 (AF544)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- ENERPAC Spanner Wrench (CU685885)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- Gehl - After Market Parts Parts & Accessories