Shop All Hydraulic Cylinder Parts
Gehl - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/4 X 4
Mfr # L98506
Zoro # G912042928
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gehl - After Market Parts
- MFR # L98506
- Zoro # G912042928
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1-3/4" |
Description
GEHL-L98506,1.750 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- GATES Polyflex Belts, 11M2000 (11M2000)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- PARKER Piston Seal Kit (PK3254MA01)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- Gehl - After Market Parts Hydraulic Cylinder Parts