Shop All Appliance Parts
Geh
GEH GEHWB30T10145 5.5 in. Range Radiant Element
Mfr # GEHWB30T10145
Zoro # G304001908
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geh
- MFR # GEHWB30T10145
- Zoro # G304001908
- UPC # 787907293604
- Country of Origin China
- Category Appliance Parts
Description
Range radiant element
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories. They come with complete compatibility and reliability to cater your requirements.
Features- Enhance and maintains the appliances
- Top quality construction and performance
- Total compatibility with appliances
- Size: 5.5"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Peppermint 1 Liter Bottle, PK4 (M-FR050F)
- WARING PRODUCTS Pc Board Assembly (30443)
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, 50 PK (10125021)
- HONEYWELL 5112-11 Replacement Actuator (5112-11)
- ALLIANCE SCREW 5/16-18 X 2.25 PH FLAT HEAD (D503673)
- ALLIANCE VALVE 4-WAY G-THD 220V 50/60 (F381723P)
- WHIRLPOOL Door Switch (3406105)
- RATIONAL Hex Screw M5X20 Torx T20 (10.01.892P)
- ALLIANCE WASHER SPACER NYLON #6 .147X (F431901)
- WHIRLPOOL Freezer Compressor Start Device Kit (8201786)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" lnlet QC (IMV-696)
- Geh Appliance Parts