Shop All Appliance Parts
Geh
GEH GEHWB25X10019 120 V; 20 watt Microwave Halogen Light Bulb
Mfr # GEHWB25X10019
Zoro # G203919908
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geh
- MFR # GEHWB25X10019
- Zoro # G203919908
- UPC # 787907292386
- Country of Origin China
- Category Appliance Parts
Description
Microwave halogen light bulb
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories. They come with complete compatibility and reliability to cater your requirements.
Features- Enhance and maintains the appliances
- Top quality construction and performance
- Total compatibility with appliances
- Voltage: 120V
- Wattage: 20 watt
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Start/Fill Rocker Switch Amber (00421.40)
- CAMBRO 18 qt CamSquare® Food Storage Container (18SFSP148)
- GARLAND Sheet Clip (4527294)
- KNG 3 Pocket Adjustable Orange Bib Apron (1040ORA)
- ERP ERP 279769 Whirlpool Dryer High Limit Thermostat & Fuse Kit (APL279769)
- ALLIANCE BELT 3V900 (F280304)
- ALLIANCE RUBBER HOSE SOAP BOXMODEL 3 (223/00115/00)
- ALLIANCE KIT- VALVE, GRAVITY DRAIN(2ID 115V NO)GR (803293P)
- ALLIANCE VALVE MIXING 120V 60HZ PKG (201402P)
- MASTER ELECTRONICS Master Electrician 03533ME 9 ft. Beige Air Conditioner-Major Appliance Cord (241950)
- ALLIANCE GSKT DR UW60-100 NEOPRENE GREY (F017014501)
- Geh Appliance Parts