Gefest

Gefest GFG152-2 Beer Tower Gefest 2 Glycol


product price: $460.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shanks bolted into large aluminum cold blocks.
  • Insulated inside.
  • 3/16 beer line.
  • 3/8 recirculation line.
  • Faucets: 2 Pcs.
  • Material: Stainless steel.
  • Finish: Chrome.
  • Cooling method: Glycol.
  • Recirculation line: 3/8 copper.
  • Beer line: 3/16 stainless steel.
  • Shanks and faucets: Yes.
  • Height: 18.2".
  • Mounting hardware: Yes.
  • Height to Faucet: 13 3/8".
  • Mounting hardware: Yes.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.