Shop All Stereo & Optical Audio Cables
Gefen
Video Audio Scaler HDMI Disply, EXTMFP
Mfr # EXT-MFP
Zoro # G5162167
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gefen
- MFR # EXT-MFP
- Zoro # G5162167
- UPC # 888814569049
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Description
The Gefen EXT-MFP Multi-Format Audio Processor is a compact and powerful presentation switcher with cutting edge format conversion and scaling abilities. It supports input and output resolutions up to 1080p Full HD and 1920 x 1200 (WUXGA), with HDCP. Its unique features include an intuitive and elegant web server interface, an easy-to-use On Screen Display (OSD), IP (Telnet and UDP) control, RS-232 control, IR control, independently password-protected user and administrator access, advanced EDID management, a wide variety of video inputs including Mac and PC compatible DisplayPort, independent and configurable audio and video routing, input selection via contact closure, assignable input naming, and a compact form factor that can be surface or rack mounted, or placed on a shelf. The EXT-MFP features full compatibility with the Gefen Syner-G? software, including Discovery, Show-Me, and IP configuration. It is a complete and cost-effective solution for managing video and audio in classrooms, conference rooms, command centers, and as the backbone of any other high performance system that needs to interface with multiple sources, AV formats, and resolutions in a dynamic environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- CHUMS Badge Holder, Blue, PK10 (11090101)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- NADY CenterStage MSC3 Professional-Quality Microphone Kit (CENTERSTAGE MSC3)
- MANHATTAN HDMI 1.3 33 ft. Cable (322539)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- UNIRISE USA 3 Foot High Speed Hdmi Extension Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MF-03F)
- Gefen Stereo & Optical Audio Cables