Gefen

Gefen U78544 DVI Detective Plus


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 1.7"
  • Height 1.3"
  • Width 2.6"
  • Product Type Video Emulator
  • Number of DVI Outputs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gefen
  • MFR # EXT-DVI-EDIDP
  • Zoro # G304037068
  • UPC #
    845344081953
  • Country of Origin China
  • Category Movies

Dimensions

Depth 1.7"
Height 1.3"
Width 2.6"

Details

Product Type Video Emulator
Number of DVI Outputs 1
Maximum Resolution 3840 x 2400
DVI Yes
Functions EDID Recorder

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Quick and easy way to store EDID information from any DVI display
  • EDID write protection switch
Specifications
  • Maximum Resolution: 3840 x 2400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.