Shop All Handles, Frames and Braces
Geerpres
Wall Wash Handle, 14 In Head Frame
Mfr # 2668
Zoro # G5597785
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Material Stainless Steel
- Color Bright Silver
- Size 20mm
- Product Type Mop Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geerpres
- MFR # 2668
- Zoro # G5597785
- UPC # 027798001736
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Size | 20mm |
Maximum Handle Length | 58 in |
Minimum Handle Length | 58 in |
Details
Item | Mop Handle |
Gauge | 20 |
Material | Stainless Steel |
Color | Bright Silver |
Product Type | Mop Handle |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant |
Finish | Anodized |
Autoclavable | Yes |
Style | Fixed |
Handle Adjustability | Fixed |
Description
Mop Handle, Product Type Mop Handle, Color Coding System No, Minimum Handle Length 58 in, Maximum Handle Length 58 in, Handle Adjustability Fixed, Style Fixed, Finish Anodized, Resistance Properties Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant, Material Stainless Steel, Features Not Applicable, Includes Not Applicable, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sponge, 8-1/4"L, 5"W, Microfiber, Chamois (2ZPE6)
- DE-SOLV-IT Laundry Saver 12 Oz. Stain & Adhesive Remover (11823)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42064)
- SCRUBBING BUBBLES Flushbl Wipe Citrus 36Ct (00621)
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- GEERPRES Threaded Mop Holder, Gray (4326)
- GEERPRES Yoke - Spring For Standard Mop Handles (9421)
- O-CEDAR O-Cedar Commercial Warehouse Corn Wood Handle Economy Broom, PK6 (6120-6)
- REMCO Vikan 59in Aluminum Handle, Yellow (29376)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum (FGQ57000YL00)
- Geerpres Handles, Frames and Braces