Shop All Mops
This Product is Discontinued
Geerpres
Mop Pad, Microfiber, 5" W, 18" Depth, PK200 (Discontinued)
Mfr # 4832
Zoro # G6600017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Material Microfiber
- Width 5 in
- Depth 18 in
- Material Microfiber
- Accessory Type Disposable Mop Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5 in |
Depth | 18 in |
Overall Width | 5 in |
Details
Item | Disposable Mop Pad |
Basic Material | Microfiber |
Material | Microfiber |
Accessory Type | Disposable Mop Pad |
Product Type | Disposable Mop Pad |
Description
Disposable Mop Pad, Overall Width 5 in, Overall Length 18 in, Material Microfiber, Features Covers 250 sq ft, Bioburden/Bacteria Removal, Non-Linting, Eliminates Cross-Contamination Risks, Compatible with All Healthcare Disinfectants, Product Type Disposable Mop Pad, Standards USP 797, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.