Shop All Carts, Caddies & Accessories
Geerpres
Cleaning Cart Replacement Bag, Blue
Mfr # 100075
Zoro # G110457555
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Overall Width 6 in
- For Use With General Waste
- Features Hook and Loop Attachment System, Multiple Side Pockets for Storing Trash Bags and Other Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geerpres
- MFR # 100075
- Zoro # G110457555
- UPC # 027798008766
- Country of Origin Switzerland
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 6 in |
Overall Depth | 9 in |
Overall Height | 12 in |
Details
Color | Blue |
Material | Vinyl |
For Use With | General Waste |
Item | Replacement Bag |
Features | Hook and Loop Attachment System, Multiple Side Pockets for Storing Trash Bags and Other Supplies |
Includes | Polysnaps |
For Holding | Supplies |
Capacity | 25 gal |
Closure Type | Zipper |
Description
Replacement Bag, Capacity 25 gal, Overall Width 6 in, Overall Depth 9 in, Overall Height 12 in, For Use With General Waste, Color Blue, Features Hook and Loop Attachment System, Multiple Side Pockets for Storing Trash Bags and Other Supplies, Includes Polysnaps, Material Vinyl, Closure Type Zipper, For Holding Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- GLAD Recycle Waste Bags, 0.9 mm, 45 PK (78543)
- WINDEX Liquid Glass Cleaner with Ammonia-D, Blue, 4 PK (SJN696503CT)
- RUBBERMAID COMMERCIAL 8-1/4 in L Flat Mop Pad, 0.322 oz Dry Wt, Quick Change Connection, Blue/White, Microfiber (FGQ89100BL00)
- GEERPRES Linen Hamper, Powder Coated Steel (3936)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Pulse Caddy Connect - (FGQ966L10000)
- ETTORE SideKick Holster Detachable (02041)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- STOREX Large Caddy, Blue, PK6 (00953U06C)
- Geerpres Carts, Caddies & Accessories